- Inlet Hood
| Pipe O.D. | 7.99 in, 203 mm |
| Hood Diameter | 15.98 in, 406 mm |
| Material | Stainless Steel |
| Added Height | 4.61 in, 117 mm |
| Height | 4.61 in, 117 mm |
| Weight | 2.35 LB |
| EAN or UPC | 742330003343 |
-
Prop 65
| Pipe O.D. | 7.99 in, 203 mm |
| Hood Diameter | 15.98 in, 406 mm |
| Material | Stainless Steel |
| Added Height | 4.61 in, 117 mm |
| Height | 4.61 in, 117 mm |
| Weight | 2.35 LB |
| EAN or UPC | 742330003343 |
Prop 65