- Inlet Hood
| Material | Stainless Steel |
| Hood Diameter | 15.98 in, 406 mm |
| Height | 4.25 in, 108 mm |
| Added Height | 4.25 in, 108 mm |
| Pipe O.D. | 7.06 in, 179.32 mm |
| Weight | 2.65 LB |
| EAN or UPC | 742330003350 |
-
Prop 65
| Material | Stainless Steel |
| Hood Diameter | 15.98 in, 406 mm |
| Height | 4.25 in, 108 mm |
| Added Height | 4.25 in, 108 mm |
| Pipe O.D. | 7.06 in, 179.32 mm |
| Weight | 2.65 LB |
| EAN or UPC | 742330003350 |
Prop 65