- Inlet Hood
| Height | 5.67 in, 144 mm |
| Hood Diameter | 15.96 in, 405.38 mm |
| Material | Stainless Steel |
| Added Height | 4.25 in, 108 mm |
| Pipe O.D. | 6.1 in, 154.94 mm |
| Weight | 3.45 LB |
| EAN or UPC | 742330003367 |
-
Prop 65
| Height | 5.67 in, 144 mm |
| Hood Diameter | 15.96 in, 405.38 mm |
| Material | Stainless Steel |
| Added Height | 4.25 in, 108 mm |
| Pipe O.D. | 6.1 in, 154.94 mm |
| Weight | 3.45 LB |
| EAN or UPC | 742330003367 |
Prop 65