- 8.35 in Inside Diameter
| Center Height | 4.72 in, 119.9 mm |
| I.D. | 8.35 in, 212.1 mm |
| Bolt Hole Circle Diameter | 0.35 in, 8.9 mm |
| Width | 1.98 in, 50.3 mm |
| Bolt Hole Center Spacing | 4.33 in, 109.9 mm |
| Weight | 1.632 LB |
| EAN or UPC | 742330003374 |
| Center Height | 4.72 in, 119.9 mm |
| I.D. | 8.35 in, 212.1 mm |
| Bolt Hole Circle Diameter | 0.35 in, 8.9 mm |
| Width | 1.98 in, 50.3 mm |
| Bolt Hole Center Spacing | 4.33 in, 109.9 mm |
| Weight | 1.632 LB |
| EAN or UPC | 742330003374 |