- Pre-Cleaner
| Height | 5.61 in, 142.5 mm |
| Body Dia. [Max] | 5.58 in, 141.7 mm |
| Rated Flow HR | 91.82 cfm, 2.6 m3/min |
| Outlet ID | 2.01 in, 51 mm |
| Efficiency Test Std | ISO 5011, SAE J726 |
| Efficiency | 75 |
| Restriction HR | 2.99 inH2O, 76 mmH2O |
| Restriction LR | 0.98 inH2O, 25 mmH2O |
| Weight | 1.2 LB |
| EAN or UPC | 742330003381 |

