- Pre-Cleaner
| Rated Flow HR | 738.08 cfm, 20.9 m3/min |
| Efficiency Test Std | ISO 5011, SAE J726 |
| Efficiency | 75 |
| Outlet ID | 5.03 in, 127.76 mm |
| Body Dia. [Max] | 12.06 in, 306.32 mm |
| Height | 7.68 in, 195 mm |
| Restriction HR | 2.99 inH2O, 76 mmH2O |
| Restriction LR | 0.98 inH2O, 25 mmH2O |
| Weight | 5.1 LB |
| EAN or UPC | 742330003404 |

