- 7.19 in Inside Diameter
| Bolt Hole Circle Diameter | 0.35 in, 8.9 mm |
| Center Height | 4.09 in, 104 mm |
| Width | 1.98 in, 50.3 mm |
| Bolt Hole Center Spacing | 3.74 in, 94.9 mm |
| I.D. | 7.19 in, 182.6 mm |
| Weight | 0.5 LB |
| EAN or UPC | 742330003442 |
| Bolt Hole Circle Diameter | 0.35 in, 8.9 mm |
| Center Height | 4.09 in, 104 mm |
| Width | 1.98 in, 50.3 mm |
| Bolt Hole Center Spacing | 3.74 in, 94.9 mm |
| I.D. | 7.19 in, 182.6 mm |
| Weight | 0.5 LB |
| EAN or UPC | 742330003442 |