- Pre-Cleaner
| Rated Flow HR | 1299.58 cfm, 36.8 m3/min |
| Efficiency Test Std | ISO 5011, SAE J726 |
| Outlet ID | 6.03 in, 153.16 mm |
| Efficiency | 75 |
| Body Dia. [Max] | 16.24 in, 412.49 mm |
| Height | 10.16 in, 258.1 mm |
| Restriction LR | 0.98 inH2O, 25 mmH2O |
| Restriction HR | 2.99 inH2O, 76 mmH2O |
| Weight | 8.05 LB |
| EAN or UPC | 742330111079 |

