- Pre-Cleaner
| Body Dia. [Max] | 16.24 in, 412.49 mm |
| Rated Flow HR | 1500.87 cfm, 42.5 m3/min |
| Efficiency Test Std | ISO 5011, SAE J726 |
| Height | 10.16 in, 258.1 mm |
| Outlet ID | 7.01 in, 178 mm |
| Efficiency | 75 |
| Restriction HR | 2.99 inH2O, 76 mmH2O |
| Restriction LR | 0.98 inH2O, 25 mmH2O |
| Weight | 8.15 LB |
| EAN or UPC | 742330111086 |

