- Pre-Cleaner
| Height | 9.39 in, 238.51 mm |
| Rated Flow HR | 448.50 cfm, 12.7 m3/min |
| Efficiency Test Std | ISO 5011, SAE J726 |
| Rated Flow LR | 201.29 cfm, 5.7 m3/min |
| Body Dia. [Max] | 9.49 in, 241 mm |
| Efficiency | 85 |
| Outlet ID | 3.07 in, 77.98 mm |
| Restriction HR | 5 inH2O, 127 mmH2O |
| Restriction LR | 0.98 inH2O, 25 mmH2O |
| Weight | 2.75 LB |
| EAN or UPC | 742330116371 |

