- Pre-Cleaner
| Rated Flow LR | 448.50 cfm, 12.7 m3/min |
| Efficiency Test Std | ISO 5011, SAE J726 |
| Height | 11.3 in, 287 mm |
| Body Dia. [Max] | 11.32 in, 287.53 mm |
| Efficiency | 85 |
| Outlet ID | 5.03 in, 127.76 mm |
| Rated Flow HR | 798.11 cfm, 22.6 m3/min |
| Restriction HR | 2.99 inH2O, 76 mmH2O |
| Restriction LR | 0.98 inH2O, 25 mmH2O |
| Weight | 4.5 LB |
| EAN or UPC | 742330117255 |

