- Pre-Cleaner
| Height | 5.79 in, 147 mm |
| Body Dia. [Max] | 6.38 in, 162.1 mm |
| Rated Flow LR | 49.44 cfm, 1.4 m3/min |
| Efficiency | 85 |
| Efficiency Test Std | ISO 5011, SAE J726 |
| Outlet ID | 2.03 in, 51.56 mm |
| Rated Flow HR | 201.29 cfm, 5.7 m3/min |
| Restriction HR | 4.76 inH2O, 121 mmH2O |
| Restriction LR | 0.12 inH2O, 3 mmH2O |
| Weight | 0.65 LB |
| EAN or UPC | 742330126462 |

