- Pre-Cleaner
| Efficiency Test Std | ISO 5011, SAE J726 |
| Rated Flow HR | 1500.87 cfm, 42.5 m3/min |
| Rated Flow LR | 798.11 cfm, 22.6 m3/min |
| Body Dia. [Max] | 15.62 in, 396.75 mm |
| Efficiency | 85 |
| Height | 12.38 in, 314.45 mm |
| Outlet ID | 6.03 in, 153.16 mm |
| Restriction LR | 2.01 inH2O, 51 mmH2O |
| Restriction HR | 8.74 inH2O, 222 mmH2O |
| Weight | 6.2 LB |
| EAN or UPC | 742330127469 |

