- Exhaust Tool
| Inlet Diameter | 4.02 in, 102.11 mm |
| Rated Flow LR | 791.05 cfm, 22.4 m3/min |
| Connection | ID |
| Overall Length | 18 in, 457.2 mm |
| Outlet Diameter | 1.25 in, 31.75 mm |
| Rated Flow HR | 1133.60 cfm, 32.1 m3/min |
| Weight | 4.65 LB |
| EAN or UPC | 742330220702 |
| Inlet Diameter | 4.02 in, 102.11 mm |
| Rated Flow LR | 791.05 cfm, 22.4 m3/min |
| Connection | ID |
| Overall Length | 18 in, 457.2 mm |
| Outlet Diameter | 1.25 in, 31.75 mm |
| Rated Flow HR | 1133.60 cfm, 32.1 m3/min |
| Weight | 4.65 LB |
| EAN or UPC | 742330220702 |