- Exhaust Tool
| Rated Flow HR | 1511.47 cfm, 42.8 m3/min |
| Overall Length | 18 in, 457.2 mm |
| Rated Flow LR | 1070.03 cfm, 30.3 m3/min |
| Connection | ID |
| Inlet Diameter | 4.02 in, 102.11 mm |
| Outlet Diameter | 1.5 in, 38 mm |
| Weight | 4.73 LB |
| EAN or UPC | 742330220719 |
| Rated Flow HR | 1511.47 cfm, 42.8 m3/min |
| Overall Length | 18 in, 457.2 mm |
| Rated Flow LR | 1070.03 cfm, 30.3 m3/min |
| Connection | ID |
| Inlet Diameter | 4.02 in, 102.11 mm |
| Outlet Diameter | 1.5 in, 38 mm |
| Weight | 4.73 LB |
| EAN or UPC | 742330220719 |