- Exhaust Tool
| Rated Flow LR | 1257.20 cfm, 35.6 m3/min |
| Overall Length | 22 in, 558.8 mm |
| Inlet Diameter | 5.03 in, 127.64 mm |
| Rated Flow HR | 1864.61 cfm, 52.8 m3/min |
| Outlet Diameter | 1.5 in, 38 mm |
| Connection | ID |
| Weight | 6.85 LB |
| EAN or UPC | 742330220726 |
| Rated Flow LR | 1257.20 cfm, 35.6 m3/min |
| Overall Length | 22 in, 558.8 mm |
| Inlet Diameter | 5.03 in, 127.64 mm |
| Rated Flow HR | 1864.61 cfm, 52.8 m3/min |
| Outlet Diameter | 1.5 in, 38 mm |
| Connection | ID |
| Weight | 6.85 LB |
| EAN or UPC | 742330220726 |