- Exhaust Tool
| Rated Flow LR | 2012.94 cfm, 57 m3/min |
| Inlet Diameter | 6.04 in, 153.39 mm |
| Outlet Diameter | 2 in, 50.8 mm |
| Rated Flow HR | 2899.33 cfm, 82.1 m3/min |
| Connection | ID |
| Overall Length | 24 in, 609.6 mm |
| Weight | 9.3 LB |
| EAN or UPC | 742330220740 |
| Rated Flow LR | 2012.94 cfm, 57 m3/min |
| Inlet Diameter | 6.04 in, 153.39 mm |
| Outlet Diameter | 2 in, 50.8 mm |
| Rated Flow HR | 2899.33 cfm, 82.1 m3/min |
| Connection | ID |
| Overall Length | 24 in, 609.6 mm |
| Weight | 9.3 LB |
| EAN or UPC | 742330220740 |