- Exhaust Tool
| Rated Flow HR | 3397.27 cfm, 96.2 m3/min |
| Connection | ID |
| Overall Length | 24 in, 609.6 mm |
| Outlet Diameter | 2 in, 50.8 mm |
| Rated Flow LR | 2390.80 cfm, 67.7 m3/min |
| Inlet Diameter | 6.04 in, 153.39 mm |
| Weight | 9.3 LB |
| EAN or UPC | 742330220757 |
| Rated Flow HR | 3397.27 cfm, 96.2 m3/min |
| Connection | ID |
| Overall Length | 24 in, 609.6 mm |
| Outlet Diameter | 2 in, 50.8 mm |
| Rated Flow LR | 2390.80 cfm, 67.7 m3/min |
| Inlet Diameter | 6.04 in, 153.39 mm |
| Weight | 9.3 LB |
| EAN or UPC | 742330220757 |