- Exhaust Tool
| Overall Length | 24 in, 609.6 mm |
| Inlet Diameter | 6.04 in, 153.39 mm |
| Rated Flow LR | 2768.67 cfm, 78.4 m3/min |
| Outlet Diameter | 2 in, 50.8 mm |
| Rated Flow HR | 3775.14 cfm, 106.9 m3/min |
| Connection | ID |
| Weight | 9.18 LB |
| EAN or UPC | 742330220764 |
| Overall Length | 24 in, 609.6 mm |
| Inlet Diameter | 6.04 in, 153.39 mm |
| Rated Flow LR | 2768.67 cfm, 78.4 m3/min |
| Outlet Diameter | 2 in, 50.8 mm |
| Rated Flow HR | 3775.14 cfm, 106.9 m3/min |
| Connection | ID |
| Weight | 9.18 LB |
| EAN or UPC | 742330220764 |