- Pre-Cleaner
| Efficiency | 96 |
| Rated Flow HR | 600.35 cfm, 17 m3/min |
| Body Dia. [Max] | 14.02 in, 356 mm |
| Efficiency Test Std | ISO 5011, SAE J726 |
| Height | 7.99 in, 203 mm |
| Outlet ID | 5.08 in, 129 mm |
| Restriction LR | 0.98 inH2O, 25 mmH2O |
| Restriction HR | 5.98 inH2O, 152 mmH2O |
| Weight | 6.185 LB |
| EAN or UPC | 742330198551 |

