- Pre-Cleaner
| Height | 8.62 in, 219 mm |
| Efficiency | 96 |
| Rated Flow HR | 1140.66 cfm, 32.3 m3/min |
| Outlet ID | 8.03 in, 204 mm |
| Efficiency Test Std | ISO 5011, SAE J726 |
| Body Dia. [Max] | 17.2 in, 437 mm |
| Restriction LR | 0.98 inH2O, 25 mmH2O |
| Restriction HR | 5.98 inH2O, 152 mmH2O |
| Weight | 8.95 LB |
| EAN or UPC | 742330198575 |

