- Exhaust Tool
| Connection | ID |
| Overall Length | 22 in, 558.8 mm |
| Outlet Diameter | 1.75 in, 44.45 mm |
| Rated Flow LR | 1659.79 cfm, 47 m3/min |
| Inlet Diameter | 5.17 in, 131.42 mm |
| Rated Flow HR | 2390.80 cfm, 67.7 m3/min |
| Weight | 6.9 LB |
| EAN or UPC | 742330220818 |
| Connection | ID |
| Overall Length | 22 in, 558.8 mm |
| Outlet Diameter | 1.75 in, 44.45 mm |
| Rated Flow LR | 1659.79 cfm, 47 m3/min |
| Inlet Diameter | 5.17 in, 131.42 mm |
| Rated Flow HR | 2390.80 cfm, 67.7 m3/min |
| Weight | 6.9 LB |
| EAN or UPC | 742330220818 |