- Pre-Cleaner
| Body Dia. [Max] | 5.39 in, 137 mm |
| Efficiency | 80 |
| Height | 3.43 in, 87 mm |
| Efficiency Test Std | ISO 5011 |
| Rated Flow LR | 49.44 cfm, 1.4 m3/min |
| Outlet ID | 2.05 in, 52 mm |
| Rated Flow HR | 98.88 cfm, 2.8 m3/min |
| Restriction HR | 5.39 inH2O, 137 mmH2O |
| Restriction LR | 1.3 inH2O, 33 mmH2O |
| Weight | 1.5 LB |
| EAN or UPC | 742330969663 |

