- Pre-Cleaner
| Efficiency Test Std | ISO 5011 |
| Outlet ID | 3.07 in, 78 mm |
| Rated Flow HR | 275.45 cfm, 7.8 m3/min |
| Body Dia. [Max] | 7.2 in, 183 mm |
| Height | 4.96 in, 126 mm |
| Rated Flow LR | 148.32 cfm, 4.2 m3/min |
| Efficiency | 80 |
| Restriction HR | 8.7 inH2O, 221 mmH2O |
| Restriction LR | 2.52 inH2O, 64 mmH2O |
| Weight | 3.4 LB |
| EAN or UPC | 742330969687 |

