- Pre-Cleaner
| Height | 5.83 in, 148 mm |
| Body Dia. [Max] | 8.7 in, 221 mm |
| Efficiency | 80 |
| Efficiency Test Std | ISO 5011 |
| Outlet ID | 4.09 in, 104 mm |
| Rated Flow LR | 197.76 cfm, 5.6 m3/min |
| Rated Flow HR | 399.06 cfm, 11.3 m3/min |
| Restriction LR | 2.01 inH2O, 51 mmH2O |
| Restriction HR | 9.02 inH2O, 229 mmH2O |
| Weight | 5.1 LB |
| EAN or UPC | 742330969694 |

