- Pre-Cleaner
| Rated Flow HR | 706.29 cfm, 20 m3/min |
| Rated Flow LR | 353.15 cfm, 10 m3/min |
| Height | 7.56 in, 192 mm |
| Outlet ID | 5.08 in, 129 mm |
| Efficiency | 80 |
| Efficiency Test Std | ISO 5011 |
| Body Dia. [Max] | 11.18 in, 284 mm |
| Restriction LR | 2.4 inH2O, 61 mmH2O |
| Restriction HR | 10.79 inH2O, 274 mmH2O |
| Weight | 7.8 LB |
| EAN or UPC | 742330969700 |

