- Pre-Cleaner
| Height | 7.72 in, 196 mm |
| Efficiency Test Std | ISO 5011 |
| Rated Flow LR | 494.41 cfm, 14 m3/min |
| Outlet ID | 6.1 in, 155 mm |
| Rated Flow HR | 953.50 cfm, 27 m3/min |
| Efficiency | 80 |
| Body Dia. [Max] | 12.8 in, 325 mm |
| Restriction HR | 9.02 inH2O, 229 mmH2O |
| Restriction LR | 2.01 inH2O, 51 mmH2O |
| Weight | 9.4 LB |
| EAN or UPC | 742330969717 |

