- Pre-Cleaner
| Outlet ID | 7.09 in, 180 mm |
| Rated Flow HR | 1341.96 cfm, 38 m3/min |
| Efficiency | 80 |
| Body Dia. [Max] | 14.76 in, 375 mm |
| Efficiency Test Std | ISO 5011 |
| Height | 8.39 in, 213 mm |
| Rated Flow LR | 741.61 cfm, 21 m3/min |
| Restriction HR | 9.69 inH2O, 246 mmH2O |
| Restriction LR | 2.8 inH2O, 71 mmH2O |
| Weight | 11.9 LB |
| EAN or UPC | 742330969724 |

