- Pre-Cleaner
| Body Dia. [Max] | 14.76 in, 375 mm |
| Efficiency Test Std | ISO 5011 |
| Efficiency | 80 |
| Outlet ID | 8.07 in, 205 mm |
| Height | 8.39 in, 213 mm |
| Rated Flow HR | 1582.10 cfm, 44.8 m3/min |
| Rated Flow LR | 939.37 cfm, 26.6 m3/min |
| Restriction LR | 3.7 inH2O, 94 mmH2O |
| Restriction HR | 10.98 inH2O, 279 mmH2O |
| Weight | 11.9 LB |
| EAN or UPC | 742330969731 |

