- 6.79 in Inside Diameter
| Width | 1.98 in, 50.3 mm |
| Center Height | 3.94 in, 100 mm |
| Bolt Hole Circle Diameter | 0.35 in, 8.9 mm |
| Bolt Hole Center Spacing | 3.54 in, 89.9 mm |
| I.D. | 6.79 in, 172.5 mm |
| Weight | 1.1 LB |
| EAN or UPC | 742330003527 |
| Width | 1.98 in, 50.3 mm |
| Center Height | 3.94 in, 100 mm |
| Bolt Hole Circle Diameter | 0.35 in, 8.9 mm |
| Bolt Hole Center Spacing | 3.54 in, 89.9 mm |
| I.D. | 6.79 in, 172.5 mm |
| Weight | 1.1 LB |
| EAN or UPC | 742330003527 |