- 4.8 in Inside Diameter
| Bolt Hole Center Spacing | 2.76 in, 70.1 mm |
| I.D. | 4.8 in, 122 mm |
| Bolt Hole Circle Diameter | 0.35 in, 9 mm |
| Center Height | 3.07 in, 78 mm |
| Width | 1.57 in, 40 mm |
| Weight | 0.7 LB |
| EAN or UPC | 742330003534 |
| Bolt Hole Center Spacing | 2.76 in, 70.1 mm |
| I.D. | 4.8 in, 122 mm |
| Bolt Hole Circle Diameter | 0.35 in, 9 mm |
| Center Height | 3.07 in, 78 mm |
| Width | 1.57 in, 40 mm |
| Weight | 0.7 LB |
| EAN or UPC | 742330003534 |