- 5.75 in Inside Diameter
| I.D. | 5.75 in, 146 mm |
| Bolt Hole Center Spacing | 3.15 in, 80 mm |
| Bolt Hole Circle Diameter | 0.35 in, 8.9 mm |
| Width | 1.98 in, 50.3 mm |
| Center Height | 3.54 in, 90 mm |
| Weight | 1.25 LB |
| EAN or UPC | 742330003541 |
| I.D. | 5.75 in, 146 mm |
| Bolt Hole Center Spacing | 3.15 in, 80 mm |
| Bolt Hole Circle Diameter | 0.35 in, 8.9 mm |
| Width | 1.98 in, 50.3 mm |
| Center Height | 3.54 in, 90 mm |
| Weight | 1.25 LB |
| EAN or UPC | 742330003541 |