- 2 in Inside Diameter
- 2 in Outside Diameter
| Connection | OD-ID |
| Radius | 4.02 in, 102 mm |
| Leg Length 1 | 6.38 in, 162 mm |
| Wall Thickness | 0.06 in, 1.65 mm |
| Angle | 90 Degrees |
| Leg Length 2 | 6.38 in, 162 mm |
| I.D. | 2 in, 50.8 mm |
| O.D. | 2 in, 50.8 mm |
| Weight | 1.1 LB |
| EAN or UPC | 742330059227 |

