- 4.02 in Inside Diameter
- 3.99 in Outside Diameter
| Leg Length 1 | 7.99 in, 203 mm |
| Connection | OD-ID |
| I.D. | 4.02 in, 102.11 mm |
| Angle | 90 Degrees |
| Leg Length 2 | 7.99 in, 203 mm |
| Radius | 5 in, 127 mm |
| Wall Thickness | 0.06 in, 1.65 mm |
| O.D. | 3.99 in, 101.22 mm |
| Weight | 2.8 LB |
| EAN or UPC | 742330059289 |

