- Reducer
| Length | 4 in, 101.6 mm |
| Wall Thickness | 0.06 in, 1.65 mm |
| I.D. | 2.49 in, 63.12 mm |
| O.D. | 2.26 in, 57.53 mm |
| Connection | OD-ID |
| Weight | 0.58 LB |
| EAN or UPC | 742330060117 |
| Length | 4 in, 101.6 mm |
| Wall Thickness | 0.06 in, 1.65 mm |
| I.D. | 2.49 in, 63.12 mm |
| O.D. | 2.26 in, 57.53 mm |
| Connection | OD-ID |
| Weight | 0.58 LB |
| EAN or UPC | 742330060117 |