- Flared Adapter
| O.D. | 4.29 in, 108.97 mm |
| Length | 1.5 in, 38 mm |
| Wall Thickness | 0.06 in, 1.65 mm |
| I.D. | 3.49 in, 88.52 mm |
| Weight | 0.3 LB |
| EAN or UPC | 742330060902 |
| O.D. | 4.29 in, 108.97 mm |
| Length | 1.5 in, 38 mm |
| Wall Thickness | 0.06 in, 1.65 mm |
| I.D. | 3.49 in, 88.52 mm |
| Weight | 0.3 LB |
| EAN or UPC | 742330060902 |