- Exhaust Tool
| Functional ID Range [Max] | 10 in, 254 mm |
| Material | Stainless Steel |
| Overall Length | 50.98 in, 1295 mm |
| Functional ID Range [Min] | 8.5 in, 216 mm |
| Weight | 7.9 LB |
| EAN or UPC | 742330061114 |
| Functional ID Range [Max] | 10 in, 254 mm |
| Material | Stainless Steel |
| Overall Length | 50.98 in, 1295 mm |
| Functional ID Range [Min] | 8.5 in, 216 mm |
| Weight | 7.9 LB |
| EAN or UPC | 742330061114 |