- 5 in Inside Diameter
- 5 in Outside Diameter
| Leg Length 2 | 11 in, 279.4 mm |
| Leg Length 1 | 11 in, 279.4 mm |
| O.D. | 5 in, 127 mm |
| I.D. | 5 in, 127 mm |
| Radius | 7.99 in, 203 mm |
| Connection | OD-ID |
| Material | Chrome |
| Angle | 90 Degrees |
| Wall Thickness | 0.06 in, 1.65 mm |
| Weight | 6.335 LB |
| EAN or UPC | 742330061411 |

