- Flared Adapter
| Wall Thickness | 0.06 in, 1.65 mm |
| Length | 5 in, 127 mm |
| Thread Size | 1/4 NPT |
| O.D. | 5.86 in, 148.84 mm |
| I.D. | 5 in, 127 mm |
| Weight | 1.45 LB |
| EAN or UPC | 742330078952 |
| Wall Thickness | 0.06 in, 1.65 mm |
| Length | 5 in, 127 mm |
| Thread Size | 1/4 NPT |
| O.D. | 5.86 in, 148.84 mm |
| I.D. | 5 in, 127 mm |
| Weight | 1.45 LB |
| EAN or UPC | 742330078952 |