- 3.51 in Inside Diameter
- 3.51 in Outside Diameter
| Connection | OD-ID |
| Radius | 5 in, 127 mm |
| Leg Length 1 | 4 in, 101.6 mm |
| Leg Length 2 | 4 in, 101.6 mm |
| Angle | 30 Degrees |
| I.D. | 3.51 in, 89.28 mm |
| O.D. | 3.51 in, 89.28 mm |
| Weight | 1.6 LB |
| EAN or UPC | 742330078969 |
| Connection | OD-ID |
| Radius | 5 in, 127 mm |
| Leg Length 1 | 4 in, 101.6 mm |
| Leg Length 2 | 4 in, 101.6 mm |
| Angle | 30 Degrees |
| I.D. | 3.51 in, 89.28 mm |
| O.D. | 3.51 in, 89.28 mm |
| Weight | 1.6 LB |
| EAN or UPC | 742330078969 |