- 4.02 in Inside Diameter
- 4.02 in Outside Diameter
| Leg Length 2 | 4.02 in, 102 mm |
| I.D. | 4.02 in, 102 mm |
| O.D. | 4.02 in, 102 mm |
| Wall Thickness | 0.06 in, 1.65 mm |
| Radius | 5 in, 127 mm |
| Connection | OD-ID |
| Leg Length 1 | 4.02 in, 102 mm |
| Angle | 30 Degrees |
| Weight | 1.7 LB |
| EAN or UPC | 742330078976 |

