- 5 in Inside Diameter
- 5 in Outside Diameter
| I.D. | 5 in, 127 mm |
| Connection | OD-ID |
| O.D. | 5 in, 127 mm |
| Leg Length 1 | 4.02 in, 102 mm |
| Angle | 30 Degrees |
| Leg Length 2 | 4.02 in, 102 mm |
| Radius | 5.51 in, 140 mm |
| Weight | 2.1 LB |
| EAN or UPC | 742330078983 |
| I.D. | 5 in, 127 mm |
| Connection | OD-ID |
| O.D. | 5 in, 127 mm |
| Leg Length 1 | 4.02 in, 102 mm |
| Angle | 30 Degrees |
| Leg Length 2 | 4.02 in, 102 mm |
| Radius | 5.51 in, 140 mm |
| Weight | 2.1 LB |
| EAN or UPC | 742330078983 |