- 3.5 in Outside Diameter
| Angle | 30 Degrees |
| Leg Length 1 | 4 in, 101.6 mm |
| Leg Length 2 | 4 in, 101.6 mm |
| Connection | OD-OD |
| Radius | 5 in, 127 mm |
| O.D. | 3.5 in, 89 mm |
| Weight | 1.475 LB |
| EAN or UPC | 742330079003 |
| Angle | 30 Degrees |
| Leg Length 1 | 4 in, 101.6 mm |
| Leg Length 2 | 4 in, 101.6 mm |
| Connection | OD-OD |
| Radius | 5 in, 127 mm |
| O.D. | 3.5 in, 89 mm |
| Weight | 1.475 LB |
| EAN or UPC | 742330079003 |