- 3.99 in Outside Diameter
| O.D. | 3.99 in, 101.22 mm |
| Leg Length 2 | 4 in, 101.6 mm |
| Radius | 5 in, 127 mm |
| Wall Thickness | 0.06 in, 1.65 mm |
| Connection | OD-OD |
| Leg Length 1 | 4 in, 101.6 mm |
| Angle | 30 Degrees |
| Weight | 1.7 LB |
| EAN or UPC | 742330079010 |
| O.D. | 3.99 in, 101.22 mm |
| Leg Length 2 | 4 in, 101.6 mm |
| Radius | 5 in, 127 mm |
| Wall Thickness | 0.06 in, 1.65 mm |
| Connection | OD-OD |
| Leg Length 1 | 4 in, 101.6 mm |
| Angle | 30 Degrees |
| Weight | 1.7 LB |
| EAN or UPC | 742330079010 |