- 4.99 in Outside Diameter
| Leg Length 2 | 4 in, 101.6 mm |
| Leg Length 1 | 4 in, 101.6 mm |
| Radius | 5.5 in, 139.7 mm |
| Connection | OD-OD |
| Angle | 30 Degrees |
| O.D. | 4.99 in, 126.62 mm |
| Weight | 2.1 LB |
| EAN or UPC | 742330079027 |
| Leg Length 2 | 4 in, 101.6 mm |
| Leg Length 1 | 4 in, 101.6 mm |
| Radius | 5.5 in, 139.7 mm |
| Connection | OD-OD |
| Angle | 30 Degrees |
| O.D. | 4.99 in, 126.62 mm |
| Weight | 2.1 LB |
| EAN or UPC | 742330079027 |