- 3.98 in Inside Diameter
- 3.98 in Outside Diameter
| Angle | 60 Degrees |
| Leg Length 2 | 8 in, 203.2 mm |
| Radius | 5 in, 127 mm |
| Leg Length 1 | 8 in, 203.2 mm |
| Wall Thickness | 0.06 in, 1.65 mm |
| I.D. | 3.98 in, 101.2 mm |
| Connection | OD-ID |
| O.D. | 3.98 in, 101.2 mm |
| Weight | 3.15 LB |
| EAN or UPC | 742330079058 |

