- 5 in Inside Diameter
- 5 in Outside Diameter
| Angle | 60 Degrees |
| Radius | 5.51 in, 140 mm |
| I.D. | 5 in, 127 mm |
| Leg Length 2 | 7.99 in, 203 mm |
| Leg Length 1 | 7.99 in, 203 mm |
| Connection | OD-ID |
| O.D. | 5 in, 127 mm |
| Wall Thickness | 0.06 in, 1.65 mm |
| Weight | 1.86 LB |
| EAN or UPC | 742330079065 |

