- Tailpipe
| Wall Thickness | 0.06 in, 1.65 mm |
| Material | Chrome |
| Inlet Diameter | 3.5 in, 88.9 mm |
| Length | 12 in, 304.8 mm |
| Connection | ID |
| Weight | 2.75 LB |
| EAN or UPC | 742330052495 |
| Wall Thickness | 0.06 in, 1.65 mm |
| Material | Chrome |
| Inlet Diameter | 3.5 in, 88.9 mm |
| Length | 12 in, 304.8 mm |
| Connection | ID |
| Weight | 2.75 LB |
| EAN or UPC | 742330052495 |