- Stack Pipe
| Connection | ID |
| Length | 24 in, 609.6 mm |
| Style | Straight |
| Inlet Diameter | 3.49 in, 88.52 mm |
| Weight | 4.6 LB |
| EAN or UPC | 742330053089 |
| Connection | ID |
| Length | 24 in, 609.6 mm |
| Style | Straight |
| Inlet Diameter | 3.49 in, 88.52 mm |
| Weight | 4.6 LB |
| EAN or UPC | 742330053089 |