- Stack Pipe
| Inlet Diameter | 4 in, 101.6 mm |
| Style | Straight |
| Connection | ID |
| Wall Thickness | 0.06 in, 1.65 mm |
| Length | 24 in, 609.6 mm |
| Weight | 5.28 LB |
| EAN or UPC | 742330053096 |
| Inlet Diameter | 4 in, 101.6 mm |
| Style | Straight |
| Connection | ID |
| Wall Thickness | 0.06 in, 1.65 mm |
| Length | 24 in, 609.6 mm |
| Weight | 5.28 LB |
| EAN or UPC | 742330053096 |